Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Tape, White, 4"x5yd.

  • Mfr # 4-5-5557

  • Zoro # G5553101


product price: $168.99
/ea
Sold in multiples of 2 for $337.98
Free Shipping & Returns

Key Features

Adhesion Strength
82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate)
Width
4"
Thickness
10.2 mil
Material
Acrylic Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-5-5557
Zoro #
G5553101
UPC #
888519299890
Country of Origin
United States

Dimensions

Width
4"
Thickness
10.2 mil

Details

Item
Indicator Tape,White,4"x5yd.
Adhesion Strength
82 oz./in. (Stainless Steel) 47 oz./in. (Polycarbonate)
Material
Acrylic Adhesive

Description

Indicator Tape,White,4 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.