This item is Discontinued.

3M 3M Industrial 405-021200-03777 Scotch Paint Masking Tape 231 24Mmx55M 405-021200-03777

3M Industrial 405-021200-03777 Scotch Paint Masking Tape 231 24Mmx55M (Discontinued)

  • Mfr # 405-021200-03777
  • Zoro # G503777192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405-021200-03777
Zoro #
G503777192
UPC #
21200037771
Country of Origin
United Kingdom

Description

  • Sticks at a touch and stays put.
  • Tough and smooth high performance crepe paper tape.
  • Generally functions in back cycles up to 200°F for up to one hour.
  • Thickness: 7.3000 mil.
  • Temp. Range: 300.0 °F [Max].
  • Color: Natural.
  • Applications: Paint Masking.
  • Quantity: 36 per case.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.