
Industrial Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base, Scotch-Seal
Mfr # 800
Zoro # G7642308
product price: $23.39
/ea
Sold in multiples of 36 for $842.04
Key Features
Container Type
Tube
Container Size
5 oz
Color
Reddish Brown
Application
Sealing, Protecting Corrosive Element
Adhesive Grouping
Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800
Zoro #
G7642308
UPC #
00021200196744
Country of Origin
United States
Dimensions
Container Size
5 oz
Size
5 oz.
Details
Item
Industrial Sealant
Container Type
Tube
Color
Reddish Brown
Application
Sealing, Protecting Corrosive Element
Adhesive Grouping
Sealant
Series
Scotch-Seal
Working Time
5-10 minute tack-free time
Full Cure Time
1 Week At 71 Degrees C
Sealant Base
Methyl Ethyl Ketone
For Use On
Aluminum, Cold Rolled Steel, Galvanized Steel, Glass, Plastics
Begins to Harden
5 to 10 min
Full Cure
1 Week At 71 Degrees C
Sealant Properties
Rubbery, Long Lasting, Flexible, Durable, Resists Water, Oil, Detergents and Fuels
For Use With
Brush
Sealant Container
Tube
Green Environmental Attribute
Does Not Contain Methylene Chloride
Performance Temp. Range
-65°F / -54°C to 200°F / 93°C
For Use On Surface Material
Aluminum, Cold Rolled Steel, Galvanized Steel, Glass, Plastics
Description
Industrial Sealant
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.