Zoro Homepage
This item is Discontinued.
3M Insect Repellent, SRL-12, 2 oz tube 7100116767

Insect Repellent, SRL-12, 2 oz tube (Discontinued)

  • Mfr # 7100116767
  • Zoro # G805978020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100116767
Zoro #
G805978020
UPC #
51131674424
Country of Origin
United States

Dimensions

Size
2 oz

Details

Color
White
Form
Liquid
Targeted Insects
Mosquitoes, Ticks, Biting Flies, Chiggers, Gnats, Fleas and Deer Flies
Active Ingredients
Water, N, N-diethyl M-toluamide, Acrylate Polymer, Alcohols, C16-18, C14-18 Mono and Diglycerides
VOC Content
0.38 g/L
Specific Gravity
0.995 to 1.035
Odor
DEET
Viscosity Rating
150000 to 300000 cPs
pH Range
6.9 to 7.8
Item
Insect Repellent Lotion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.