Zoro Homepage

Inside Protection Plate, 4.625 in L

  • Mfr # 06-0200-21

  • Zoro # G216601616


product price: $4.49
/ea
Sold in multiples of 5 for $22.45

Key Features

Plate Thickness
2.4 in
Compatible Manufacturer Part Number
09-0100-00, 09-0100-20, 09-0300-52
Compatible with Manufacturer Model Number
09-0100-00, 09-0100-20, 09-0300-52
Includes
(5) Inside Protection Plates
Plate Width
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0200-21
Zoro #
G216601616
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
2.4 in
Plate Width
1/32 in
Plate Length
4 5/8 in

Details

Compatible Manufacturer Part Number
09-0100-00, 09-0100-20, 09-0300-52
Compatible with Manufacturer Model Number
09-0100-00, 09-0100-20, 09-0300-52
Includes
(5) Inside Protection Plates
Magnification
No
Compatible Mfr. Model Number
09-0100-00, 09-0100-20, 09-0300-52
Compatible Manufacturer Model Number
09-0100-00, 09-0100-20, 09-0300-52
Compatible with Series
G5-03E
For Use With
3M(TM) Speedglas(TM)
Item
Inside Protection Plate
Compatible with Brand
Speedglas
Features
Anti-Fog
Lens Color
Clear

Description

Inside Protection Plates, Anti-Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.