InsltionDisplacemntConnectr, TTap, PK1000
Mfr # 57557
Zoro # G521916009
product price: $707.99
/pk 1000, $0.71/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57557
Zoro #
G521916009
UPC #
00051128575574
Country of Origin
Taiwan, Province of China
Description
Insulation Displacement Connector, Color Blue, Connector Type T Tap, Insulation Material Polypropylene, Maximum Insulation Diameter 0.23 in, Maximum Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.23 in, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.23 in, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 1, Contact Finish Tin
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.