Instant Adhesive, Scotch-Weld CA40H Series, Transparent, 1 fl oz (US), Bottle 12 PK
Mfr # CA40H
Zoro # G3623608
product price:Â $548.99
/pk 12, $45.75/ea
Free Shipping & Returns
Key Features
Application
Bonding, Bonding Composite Materials, Equipment Maintenance, Gasket Assembly, Gasket Attachment, Mounting & Trim Attachment, Plastic Repair, Small Joint Assembly
Container Size
1 fl oz (US)
Container Type
Bottle
Working Time
5-40 Seconds
Color
Transparent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA40H
Zoro #
G3623608
UPC #
00021200210730
Country of Origin
Japan
Dimensions
Container Size
1 fl oz (US)
Details
Item
Instant Adhesive
Application
Bonding, Bonding Composite Materials, Equipment Maintenance, Gasket Assembly, Gasket Attachment, Mounting & Trim Attachment, Plastic Repair, Small Joint Assembly
Container Type
Bottle
Working Time
5-40 Seconds
Color
Transparent
Series
Scotch-Weld CA40H
Green Environmental Attribute
Does Not Contain Methylene Chloride
Characteristics
Impact & Shock Absorption
Full Cure
24 Hours @ 72 F (22 C)
Temp. Range
175 Degrees F
Viscosity
400-600
Specific Gravity
8.7 Pound Per Gallon (US)
Product Form
Liquid
Description
Instant Adhesive CA40H,1 fl oz,PK12, Series Scotch-Weld CA40H, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.