Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Elec Tape, 1.5 inx30 ft

  • Mfr # 23-1-1/2X30FT

  • Zoro # G1428393


product price: $60.89
/ea

Key Features

Tape Color
Black
Series
23
Tape Thickness
30 mil
Performance Temp.
Up to 194 Degrees F
Tape Tensile Strength
8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-1-1/2X30FT
Zoro #
G1428393
UPC #
00054007112143
Country of Origin
Brazil

Dimensions

Tape Thickness
30 mil
Width
1-1/2"
Length
30 ft.
Metric Tape Width
38.1 mm
Imperial Tape Length
10 yd
Imperial Tape Width
1 1/2 in
Metric Tape Length
9.1 m

Details

Tape Color
Black
Series
23
Performance Temp.
Up to 194 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
8 lb/in
Color
Black
Tape Backing Material
Ethylene Propylene Rubber
Material
Backing: Ethylene Propylene Rubber; Adhesive: Rubber Resin
Max. Voltage
69kV
UV Resistance
No
Duct Tape Adhesive
Rubber
Shape
Continuous Roll
Temperature Range
194 Degrees F
Standards
ASTM, ASTM D4388, Type 1, ASTM D4388, Type 2, ASTM D4388, Type 3, RoHS, RoHS 2011/65/EU
Liner Material
Polyester
Tape Adhesive Material
Rubber
Sub-Brand
Scotch(R)
Tape Sub-Type
High-Voltage
Tape Conformability
High Conformability
Tape Properties
Ozone-Resistant
Specifications Met
ASTM, RoHS
Maximum Tape Performance Temperature
194 Degrees F
Dielectric Strength
800 V/mil
Minimum Tape Performance Temperature
32 Degrees F
Tape Type
Self-Fusing
Product Form
Continuous Roll
Tape Resistance Properties
Crack Resistant, Flag Resistant, High Voltage Corona-Resistant, Split Resistant
Elongation
1,000 %
Insulation Resistance
1.00 x 10^6 megaohm
Tape Adhesive Format
Self-Fusing
Breaking Strength
8 lb/in
Voltage Rating
69 kV
Tape Brand
3M(TM)
Liner Included
Yes
Environment
Indoor and Outdoor
Adhesion to Steel
Not Rated
Products By Industry
Electrical
Self-extinguishing
Not Self-Extinguishing

Description

Insulating Electrical Tape, High-Voltage, Ethylene Propylene Rubber, Tape Adhesive Material Rubber, 1 1/2 in, 10 yd, 30 mil, 3M(TM), Scotch(R), Series 23, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.