Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulating Elec Tape, 1inx30ft, Scotch 23

  • Mfr # 23-1"X30'

  • Zoro # G2043072


product price: $44.19
/ea

Key Features

Tape Color
Black
Series
23
Tape Thickness
30 mil
Performance Temp.
Up to 194 Degrees F
Tape Tensile Strength
8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-1"X30'
Zoro #
G2043072
UPC #
00054007000594
Country of Origin
Brazil

Dimensions

Tape Thickness
30 mil
Width
1"
Length
30 ft.
Metric Tape Length
9.2 m
Imperial Tape Length
10 yd
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in

Details

Tape Color
Black
Series
23
Performance Temp.
Up to 194 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
8 lb/in
Color
Black
Shape
Continuous Roll
Max. Voltage
69kV
Standards
ASTM, ASTM D4388, Type 1, ASTM D4388, Type 2, ASTM D4388, Type 3, RoHS, RoHS 2011/65/EU
Duct Tape Adhesive
Rubber
Temperature Range
194 Degrees F
Tape Backing Material
Ethylene Propylene Rubber
UV Resistance
No
Material
Backing: Ethylene Propylene Rubber; Adhesive: Rubber Resin
Elongation
1,000 %
Insulation Resistance
1.00 x 10^6 megaohm
Adhesion to Steel
Not Rated
Tape Type
Self-Fusing
Tape Adhesive Material
Rubber
Environment
Indoor and Outdoor
Tape Resistance Properties
Crack Resistant, Flag Resistant, High Voltage Corona-Resistant, Split Resistant
Tape Brand
3M(TM)
Tape Properties
Ozone-Resistant
Minimum Tape Performance Temperature
32 Degrees F
Liner Material
Polyester
Tape Adhesive Format
Self-Fusing
Voltage Rating
69 kV
Sub-Brand
Scotch(R)
Maximum Tape Performance Temperature
194 Degrees F
Product Form
Continuous Roll
Tape Conformability
High Conformability
Breaking Strength
8 lb/in
Specifications Met
ASTM, RoHS
Dielectric Strength
800 V/mil
Tape Sub-Type
High-Voltage
Liner Included
Yes
Self-extinguishing
Not Self-Extinguishing

Description

Insulating Electrical Tape, High-Voltage, Ethylene Propylene Rubber, Tape Adhesive Material Rubber, 1 in, 10 yd, 30 mil, 3M(TM), Scotch(R), Series 23, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.