Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 10 AWG Max, 2 Port, Beige, Polypropylene Insulation, 600 V

  • Mfr # 564-BULK

  • Zoro # G5654467


product price: $592.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Beige
Minimum Wire Size
12 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-BULK
Zoro #
G5654467
UPC #
00054007061182
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
0.145 in
Minimum Tap Wire Size
18 AWG
Maximum Run Wire Insulation Diameter
0.145 in
Maximum Insulation Diameter
0.145 in
Maximum Tap Wire Insulation Diameter
0.145 in
For Maximum Wire Size - Solid
10 AWG
For Minimum Wire Size - Solid
12 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Beige
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Fill Material
No Fill
Wire Type
Electrical
Crimping Tool
2JLF8
Standards
CSA Certified, UL Listed
Flame Retardant
No
Application
Dry Environment
Maximum Run Conductors
2
Compatible Installation Tool Model Number
E-9BM
Special Features
Self Stripping
Finish
Tin Plated
Material
Brass
Maximum Conductors
2

Description

Insulation Displacement Connector, Color White, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Temperature 194 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.145 in, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 10 AWG, Maximum Tap Wire Insulation Diameter 0.145 in, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 32 V, Number of Ports 2, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.