Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 10 AWG Max, 2 Port, Brown, Polypropylene Insulation, 500 PK

  • Mfr # 902

  • Zoro # G5558664


product price: $278.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Brown
Insulation Material
Polypropylene
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902
Zoro #
G5558664
UPC #
00054007061199
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.145 in
Minimum Tap Wire Size
12 AWG
Maximum Insulation Diameter
0.145 in
Sheet Size
8 1/2" x 11 ft
For Minimum Wire Size - Solid
18 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Brown
Insulation Material
Polypropylene
Maximum Voltage
1,000 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Wire Type
Electrical
Standards
CSA Certified, UL Listed
Crimping Tool
2JLF8
Application
Dry Environment
Flame Retardant
Yes
Fill Material
No Fill
Compatible with Product Type
Building Wire, Fixtures, Luminaires, Signs
Resistance Properties
Corrosion Resistant
Compatible Installation Tool Model Number
2JLF8
Special Features
Self Stripping
Maximum Tap Conductors
1
Maximum Run Conductors
1
Finish
Tin Plated
Material
Brass
Sheet Standard
Letter
Assembly Required
No
Maximum Conductors
1

Description

Insulation Displacement Connector, Color Brown, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Operating Temperature 221 Degrees F, Maximum Run Conductors 1, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 10 AWG, Maximum Tap Conductors 1, Minimum Tap Wire Size 12 AWG, Maximum Tap Wire Size 10 AWG, Maximum Voltage 1,000 V, Number of Ports 2, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.