Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 10 AWG Max, 2 Port, Yellow, Polypropylene Insulation, 600 V

  • Mfr # 903-BULK

  • Zoro # G5581992


product price: $291.37
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903-BULK
Zoro #
G5581992
UPC #
00054007061236
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
0.19 in
Minimum Tap Wire Size
12 AWG
Maximum Insulation Diameter
0.19 in
For Minimum Wire Size - Solid
12 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Yellow
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Fill Material
No Fill
Standards
UL Listed
Flame Retardant
No
Application
Dry Environment
Crimping Tool
2JLF8
Wire Type
Electrical
Compatible Installation Tool Model Number
2JLF8

Description

Insulation Displacement Connector, Color Yellow, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.19 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 10 AWG, Minimum Tap Wire Size 12 AWG, Maximum Tap Wire Size 10 AWG, Maximum Voltage 600 V, Number of Ports 2, Fill Material No Fill, Standards UL Listed, Application Dry Environment, Compatible Grainger Part Number 2JLF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.