Zoro Homepage

Insulation-Displacement Wire Connector, 12 AWG Max, 1 Port, Yellow, Nylon Insulation, 600 V

  • Mfr # 953K-BULK

  • Zoro # G5518965


product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953K-BULK
Zoro #
G5518965
UPC #
10054007123153
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
0.15 in
Minimum Tap Wire Size
12 AWG
Maximum Insulation Diameter
0.15 in
Connection Width
0.25 in
Maximum Insulation Outside Diameter
0.150 in
Pad Width
0.25 in
For Minimum Wire Size - Solid
12 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
1
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Crimping Tool
2JLF8
Fill Material
No Fill
Wire Type
Electrical
Standards
CSA Certified, UL Listed
Application
Dry Environment
Special Features
Self Stripping
Compatible with Product Type
Light Fixtures
Compatible Installation Tool Model Number
E-9BM
Finish
Tin Plated
Material
Brass
Barrel Style
Insulated Self-Stripping
Connector Style
Insulation Displacement
Max. Number of Cores
2
Recommended Crimping Tool
E-9BM Mechanics (slip joint) Pliers
Disconnect Type
Female
Fastener Orientation
Female
Connector / Connector Tool
3M Crimping Tool E-9BM Mechanics (slip joint) Pliers
Maximum Conductors
2

Description

Insulation Displacement Connector, Color Yellow, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.15 in, Maximum Temperature 221 Degrees F, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 12 AWG, Minimum Tap Wire Size 12 AWG, Maximum Tap Wire Size 12 AWG, Maximum Voltage 600 V, Number of Ports 1, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.