Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 14 AWG Max, 2 Port, Red, Polypropylene Insulation, 600 V

  • Mfr # 905-BULK

  • Zoro # G5639261


product price: $830.99
/pk 5000, $0.17/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Red
Minimum Wire Size
18 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-BULK
Zoro #
G5639261
UPC #
00054007061298
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Max. Insulation Dia.
0.110 in Tap and 0.145 in Run
Maximum Tap Wire Insulation Diameter
0.145 in
Maximum Insulation Diameter
0.145 in
Maximum Run Wire Insulation Diameter
0.145 in
Minimum Tap Wire Size
22 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Red
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
194 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Flame Retardant
No
Crimping Tool
2JLF8
Application
Dry Environment
Fill Material
No Fill
Wire Type
Electrical
Standards
CSA Certified, UL Listed
Compatible with Product Type
Light Fixtures
Compatible Installation Tool Model Number
E-9BM
Maximum Run Conductors
2
Material
Copper
Finish
Tin Plated
Maximum Conductors
2

Description

Insulation Displacement Connector, Color Red, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Temperature 194 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.145 in, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 14 AWG, Maximum Tap Wire Insulation Diameter 0.145 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 2, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.