Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 16 AWG Max, 2 Port, Red, Polypropylene Insulation, 600 V

  • Mfr # 558-BULK

  • Zoro # G5722683


product price: $2,146.99
/pk 5000, $0.43/ea
Free Shipping & Returns

Key Features

Type
Insulation-Displacement
Color
Red
Maximum Wire Size
16 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558-BULK
Zoro #
G5722683
UPC #
10054007148798
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.12 in
Maximum Insulation Diameter
0.12 in
Minimum Tap Wire Size
22 AWG
Maximum Tap Wire Insulation Diameter
0.12 in
Maximum Run Wire Insulation Diameter
0.12 in
For Minimum Wire Size - Solid
22 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Red
Insulation Material
Polypropylene
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
2
RoHS Compliant
Yes
Wire Type
Electrical
Fill Material
No Fill
Flame Retardant
Yes
Application
Dry Environment
Standards
CSA Certified, UL Listed
Crimping Tool
2JLF8
Compatible Installation Tool Model Number
E-9BM
Maximum Tap Conductors
1
Special Features
Self Stripping
Maximum Run Conductors
1
Material
Brass
Finish
Tin Plated
Maximum Conductors
1

Description

Insulation Displacement Connector, Color Red, Connector Type Double U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.12 in, Maximum Temperature 221 Degrees F, Maximum Run Conductors 1, Maximum Run Wire Insulation Diameter 0.12 in, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Conductors 1, Maximum Tap Wire Insulation Diameter 0.12 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 600 V, Number of Ports 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.