Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 16 AWG Max, 3 Port, Black, White, Nylon Insulation, 600 V

  • Mfr # 316-IR BAG

  • Zoro # G2911465


product price: $39.99
/pk 30, $1.33/ea

Key Features

Type
Insulation-Displacement
Color
Black, White
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316-IR BAG
Zoro #
G2911465
UPC #
00054007504191
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
0.155 in
Minimum Tap Wire Size
22 AWG
Maximum Run Wire Insulation Diameter
0.155 in
Maximum Tap Wire Insulation Diameter
0.155 in
Maximum Insulation Diameter
0.155 in

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Black, White
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Number of Ports
3
RoHS Compliant
Yes
Crimping Tool
2JLF8
Flame Retardant
Yes
Features
Good Conductivity and Corrosion Resistance; UL Listed and RoHS 2011/65/EU Compliant; Nylon Insulated
Application
Moisture Resistant
Wire Type
Electrical
Blade Material
Brass
Standards
UL Listed
Fill Material
Gel
Material
Brass
Finish
Tin Plated
Special Features
Self Stripping
Resistance Properties
Moisture Resistant, Water Resistance
Compatible Installation Tool Model Number
E-9BM

Description

Insulation Displacement Connector, Color Black, White, Connector Type Pigtail, Insulation Material Nylon, Maximum Insulation Diameter 0.155 in, Maximum Operating Temperature 221 Degrees F, Maximum Run Wire Insulation Diameter 0.155 in, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Wire Insulation Diameter 0.155 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 600 V, Number of Ports 3, Contact Finish Tin, Contact Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.