Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, Blue, Polypropylene Insulation, 600 V, 500 PK

  • Mfr # 7000005896

  • Zoro # G316042425


product price: $61.99
/pk 500, $0.12/ea

Key Features

Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000005896
Zoro #
G316042425
UPC #
10054007201813
Country of Origin
United States

Dimensions

Maximum Insulation Diameter
0.145 in

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Color
Blue
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Operating Temperature
0 Degrees F
RoHS Compliant
Yes
Wire Type
Electrical
Finish
Tin Plated
Application
Auto, Boat, General Purpose Electrical Connections, Van/Trailer
Special Features
Insulation Displacement Connector 560/560B is a Double Run or Tap Connector for Tap or Parallel Splicing
Resistance Properties
Moisture-Resistant
Compatible Installation Tool Model Number
E-9BM
Material
Brass
Standards
CSA, RoHS 2011/65/EU Compliant, UL
Compatible with Product Type
9 in Lineman's Pliers, Crimping Tool

Description

Electrical IDC 560B-BULK, Blue, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.