Zoro Homepage

Internal Retaining Ring, Steel, Plain Finish, 38 mm Bore Dia.

  • Mfr # 54059

  • Zoro # G6140878


product price: $23.15
/ea

Key Features

Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Number of Sizes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54059
Zoro #
G6140878
UPC #
00051141540597
Country of Origin
United Kingdom

Dimensions

For Bore Diameter
38 mm
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Number of Pieces
1

Description

Retaining Ring,38mm x 6mm,54059

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.