
Invisible Permanent Mending Tape, 3" Core, 0.5" x 72 yds, Clear (Discontinued)
- Mfr # 6200122592
- Zoro # G300001858
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6200122592
Zoro #
G300001858
UPC #
21200691522
Country of Origin
United States
Dimensions
Core Dia.
3"
Length
72 yds
Width
0.5"
Size
0.5" x 72 yds
Details
Material
Plastic
Color
Clear
Finish
Matte
Weight
0.195 lbs
Description
An economy-grade invisible tape with a matte finish for basic office uses. Dispenses easily from handheld and tabletop dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.