Zoro Homepage

Invisible Permanent Mending Tape, 3in Core, 0.5in x 72 yds, Clear

  • Mfr # 6200122592

  • Zoro # G415621095


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Tape Core Diameter
3 in
Tape Backing Material
Plastic
Tape Length
72 yds
Tape Width
0.5 in
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200122592
Zoro #
G415621095
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
3 in
Tape Length
72 yds
Tape Width
0.5 in

Details

Tape Backing Material
Plastic
Item
Transparent Tape
Tape Color
Clear

Description

An economy-grade invisible tape with a matte finish for basic office uses. Dispenses easily from handheld and tabletop dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.