3M Ioban 2 Sterile Antimicrobial Incise Surgical Drape, 23 x 33in

  • Mfr # 6651EZ

  • Zoro # G811204618


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6651EZ
Zoro #
G811204618
UPC #
-
Country of Origin
United States

Description

Surgical Drape 3MIoban2 Antimicrobial Incise Drape 23 W X 33 L Inch Sterile Polyethylene liner, full-width handle, and imprinted strip at one end Liner comes off smoothly, effortlessly, with no tearing, for easier drape delivery Handle controls liner release and drape application Strip is imprinted with stop signs to indicate when the end of the drape is near Surgical drapes with an antimicrobial film designed to provide a sterile surface all the way to the wound edge and continuous antimicrobial activity throughout the procedure Incise drapes are made with a ''low memory'' film that conforms to body contours and stretches to allow limb manipulation 23 inches wide x 33 inches long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.