Zoro Homepage
This item is Discontinued.
3M Keyboard Tray, 2in, Black AKT80LE

Keyboard Tray, 2in, Black (Discontinued)

  • Mfr # AKT80LE
  • Zoro # G2316072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT80LE
Zoro #
G2316072
UPC #
00021200507106
Country of Origin
United States

Dimensions

Length
26 1/2 in
Width
11 2/3 in
Height
2 in
Track Length
17 in

Details

Item
Keyboard Tray
Mounting Type
Track
Arm Type
Star-Knob
Swivel Angle
360 Degrees
Color
Black
For Use With
Shallow Workstations
Features
Adjustable
Includes
Gel Wrist Support

Description

Keyboard Tray, Color Black, For Use With Shallow Workstations, Track Length 17 in, Swivel Angle 360 Degrees , Features Adjustable, Includes Gel Wrist Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.