
Label Protection Tape, PK 8
Mfr # 3765
Zoro # G115780337
product price: $165.99
/pk 8, $20.75/ea
Free Shipping & Returns
Key Features
Tape Tensile Strength
20 lb/in
Tape Adhesive
Acrylic
Standards
ASTM D1974-92
Tape Adhesive Strength
22 oz/in
Tape Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3765
Zoro #
G115780337
UPC #
00638060535547
Country of Origin
China
Dimensions
Tape Thickness
1.5 mil
Tape Core Diameter
3 in
Imperial Tape Width
5 11/16 in
Metric Tape Width
144 mm
Metric Tape Length
132 m
Imperial Tape Length
144 11/32 yd
Details
Tape Tensile Strength
20 lb/in
Tape Adhesive
Acrylic
Standards
ASTM D1974-92
Tape Adhesive Strength
22 oz/in
Tape Backing Material
Polypropylene
Max. Tape Performance Temp.
220 Degrees F
Tape Application
Hand
Tape Color
Clear
Item
Label Protection Tape
Min. Tape Performance Temp.
40 Degrees F
Package Configuration
Case
Shelf Life
18 mo
Description
Label Protection Tape, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.