Shop 3M
See all product information
Create Account
Lamp Bracket, Blk, Bracket
- Mfr # M-940
- Zoro # G124878247
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Width
11 in
Compatible Brand
3M
Compatible Product Type
Hard Hat, Helmet
Color
Black
Overall Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-940
- Zoro #
- G124878247
- UPC #
- 0638060433515
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Overall Height
- 4 in
- Overall Length
- 13 in
- Length
- 13 in
Details
- Item
- Lamp Bracket
- Compatible Brand
- 3M
- Compatible Product Type
- Hard Hat, Helmet
- Color
- Black
- Compatible Manufacturer Part Number
- M-206, M-207, M-301, M-305, M-307, M-401, M-405, M-407
- Compatible Accessory Type
- Bracket
- Product Type
- Bracket
- Accessory Attachment Type
- Thumb Screw
- Hard Hat Attachment Type
- Screw-On
- Includes
- Mounting Hardware
- Wire Color
- Black
Description
Lamp Bracket, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.