Zoro Homepage

Left Curve Arrow Symbol Tape Microcrystalline Ceramic Bead White, 8" L

  • Mfr # SMS-L380I ES

  • Zoro # G8898029


product price: $2,024.99
/pk 4, $506.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
Microcrystalline Ceramic Bead
Length
8"
Pattern
Raised Diamond
Width
12.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS-L380I ES
Zoro #
G8898029
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Width
12.0 in

Details

Item
Left Curve Arrow Symbol Tape
Color
White
Material
Microcrystalline Ceramic Bead
Pattern
Raised Diamond

Description

Protective Eyewear, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.