Lens
Mfr # 6898
Zoro # G4156984
product price: $100.99
/ea
Free Shipping & Returns
Key Features
For Use With
3M Full Facepiece 6000 Series
Material
Polycarbonate
Series
6000
Includes
(2) Inhalation Port Gaskets, Inhalation Valves
Compatible with Series
6000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6898
Zoro #
G4156984
UPC #
50051131370062
Country of Origin
United States
Details
Item
Clear Lens Assembly
For Use With
3M Full Facepiece 6000 Series
Material
Polycarbonate
Series
6000
Includes
(2) Inhalation Port Gaskets, Inhalation Valves
Compatible with Series
6000
Compatible with Brand
3M
Standards
NIOSH Approved
Features
Cost Saving, Extend Service Life
Brand and Series
3M 6000
Typical Application
Assembly & Mechanical, Cleaning, Facility Maintenance, Painting
Canister Included
NIOSH Approved
Description
Item Clear Lens Assembly, For Use With 3M Full Facepiece 6000 Series, Compatible with Brand 3M, Compatible with Series 6000, 6000, Includes (2) Inhalation Port Gaskets, Inhalation Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.