Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Cover for M-925 Standard Visor, 10 PK

  • Mfr # M-926

  • Zoro # G3718242


product price: $24.85
/pk 10, $2.49/ea

Key Features

For Use With
M-925 Standard Visor
Color
Clear
Series
M-Series
Adhesive Locations
Sides
Width
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-926
Zoro #
G3718242
UPC #
50051131373223
Country of Origin
United States

Dimensions

Width
7 3/4 in
Thickness
0.25 in

Details

Item
Lens Covers
For Use With
M-925 Standard Visor
Color
Clear
Series
M-Series
Adhesive Locations
Sides

Description

Lens Covers, Adhesive Locations Sides, 7 3/4 in Width, Clear, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.