Zoro Homepage

Lens Covers, PK10

  • Mfr # S-920S

  • Zoro # G2926454


product price: $31.85
/pk 10, $3.19/ea

Key Features

For Use With
Small or Medium S Series Headcovers
Color
Clear
Adhesive Locations
Sides
Height
12 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-920S
Zoro #
G2926454
UPC #
50051131171003
Country of Origin
United States

Dimensions

Height
12 in
Width
7 in

Details

Item
Lens Covers
For Use With
Small or Medium S Series Headcovers
Color
Clear
Adhesive Locations
Sides

Description

Lens Covers, Adhesive Locations Sides, 12 in Height, 7 in Width, Clear, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.