Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Covers, PK25

  • Mfr # FF-400-15

  • Zoro # G1465974


product price: $68.49
/pk 25, $2.74/ea

Key Features

For Use With
Mfr. No. FF-401, FF-402, FF-403
Color
White
Material
Polyester Film
Series
FF-400
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-400-15
Zoro #
G1465974
UPC #
50051135894861
Country of Origin
United States

Dimensions

Width
6 1/4 in
Thickness
0.189 in

Details

Item
Lens Covers
For Use With
Mfr. No. FF-401, FF-402, FF-403
Color
White
Material
Polyester Film
Series
FF-400
Adhesive Locations
Sides
Typical Application
Assembly & Mechanical, Cleaning, Facility Maintenance, Painting

Description

Lens Covers, Adhesive Locations Sides, Polyester Film, 6 1/4 in Width, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.