Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Repair Tape, Red, 60" L, Vinyl

  • Mfr # 3441SRP

  • Zoro # G716558106


product price: $2.59
/ea

Key Features

Material
Vinyl
Color
Red
Length
60 in
Product Type
Lens Repair Tape
Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3441SRP
Zoro #
G716558106
UPC #
00051131034419
Country of Origin
China

Dimensions

Length
60 in
Width
1 7/8 in
Tape Width
1.875 in
Tape Length
60 in

Details

Material
Vinyl
Color
Red
Item
Lens Repair Tape
Product Type
Lens Repair Tape
Tape Color
Red

Description

Red Lens Repair Tape 3441SRP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.