Zoro Homepage

Lens, Size 6 x 4-4/5 In.

  • Mfr # 7884

  • Zoro # G1044215


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
3M Full Facepiece 7800 Series
Color
Clear
Material
Polycarbonate
Series
7000
Compatible with Series
7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7884
Zoro #
G1044215
UPC #
08887862977013
Country of Origin
United States

Dimensions

Size
6 in x 4 4/5 in

Details

Item
Clear Lens
For Use With
3M Full Facepiece 7800 Series
Color
Clear
Material
Polycarbonate
Series
7000
Compatible with Series
7000
Compatible with Brand
3M
Features
Extended Service Life
Brand and Series
3M 7000

Description

Item Clear Lens, For Use With 3M Full Facepiece 7800 Series, Compatible with Brand 3M, Compatible with Series 7000, 7000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.