Lid Liner, Mini, Plastic, 200 Microns
Mfr # 16112
Zoro # G7255101
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Filters, Lids and Liners
Type
No Type
Size
Mini
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(20) Sealing Plugs, (50) Lids, (50) Liners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16112
Zoro #
G7255101
UPC #
00051131161122
Country of Origin
United States
Dimensions
Size
Mini
Details
Sub-Category
Filters, Lids and Liners
Item
Spray Gun Cup Lid Liner
Type
No Type
For Use With
3M(TM) PPS(TM) Paint Preparation Systems
Includes
(20) Sealing Plugs, (50) Lids, (50) Liners
Microns
200 micron
Material
Plastic
Product Type
Spray Gun Cup Liner Kit
Micron Rating
200 micron
Compatible with Brand
3M
Compatible with Series
PPS
Compatible Product Type
Spray Cup Systems
Container Capacity
13.5 fl oz
Description
Spray Gun Cup Lid Liner, For Use With 3M(TM) PPS(TM) Paint Preparation Systems, Includes (20) Sealing Plugs, (50) Lids, (50) Liners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.