Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Tread Clear 2in x 60ft, 6PK

  • Mfr # 7752

  • Zoro # G716059405


product price: $312.99
/pk 6, $52.17/ea
Free Shipping & Returns

Key Features

Color
Transparent
Width
2.0 in
Length
60.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7752
Zoro #
G716059405
UPC #
-
Country of Origin
United States

Dimensions

Width
2.0 in
Length
60.0 ft

Details

Color
Transparent

Description

Safety-Walk Tread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.