Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blocking Tape, Red, 5 yd L, 3/8 in W

  • Mfr # 3/8-5-616

  • Zoro # G1871540


product price: $5.39
/ea

Key Features

Tape Backing Material
Vinyl Film
Tape Width
3/8 in
Tape Length
5 yd
Series
616
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8-5-616
Zoro #
G1871540
UPC #
888519016466
Country of Origin
United States

Dimensions

Tape Width
3/8 in
Tape Length
5 yd
Tape Thickness
2.4 mil
Thickness
2.4 mil
Imperial Tape Length
5 yd
Imperial Tape Width
3/8 in
Metric Tape Length
4.6 m
Metric Tape Width
9.5 mm
Film Thickness
0.04 mm
Roll Width
3/8 in

Details

Item
Light Blocking Tape
Tape Backing Material
Vinyl Film
Series
616
Tape Adhesive
Rubber
Max. Tape Performance Temp.
120 Degrees F
Tape Tensile Strength
29 lb/in
Tape Adhesive Strength
36 oz/in
Tape Color
Red
Tape Elongation
60 %
Color
Red
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Temperature Range
Up to 120 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
120 Degrees F
Adhesion to Steel
36 oz/in
Specifications Met
ASTM
Brand and Series
3M 616
Tape Type
Light Blocking Tape
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Environment
Indoor
Tape Sub-Type
0
Product Form
Continuous Roll
Performance Temp. Range
Up to 120 Degrees F
Features
Stripping

Description

Light Blocking Tape, Tape Color Red, Tape Brand 3M(TM), Brand and Series 3M 616, Imperial Tape Length 5 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 5 yd, Tape Thickness 2.4 mil, Tape Backing Material Vinyl Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 120 Degrees F, Series 616, Tape Type Light Blocking Tape, Tape Sub-Type 0, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.