Shop 3M
See all product information
Lineman Positioning Belt, 2 D-Rings, Includes Padding: Yes , 23D
Mfr # 1003245
Zoro # G010062897
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Size
23D
Number of D-Rings
2
D-Ring Locations
Side
Includes Padding
Yes
Webbing Materials
Nylon, Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1003245
Zoro #
G010062897
UPC #
648250248409
Country of Origin
United States
Dimensions
Size
23D
Maximum Waist Size
46 in
Minimum Waist Size
38 in
Details
Item
Lineman Positioning Belt
Number of D-Rings
2
D-Ring Locations
Side
Includes Padding
Yes
Webbing Materials
Nylon, Leather
Buckle Type
Tongue
Color
Black, Brown
Weight Capacity
310 lb
Other Standards
ASTM F887, OSHA 1910.140, OSHA 1926.507
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
ANSI Standards Met
ANSI Z359
Belt Material
Leather, Nylon
D-Ring Style
Full Floating
Description
Lineman Positioning Belt, Minimum Waist Size 38 in, Size 23D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 46 in, Weight Capacity 310 lb, Number of D-Rings 2, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.507, D-Ring Style Full Floating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.