Zoro Homepage

Lineman Positioning Belt, 4 D-Rings, Includes Padding: Yes , 26D

  • Mfr # 1000884

  • Zoro # G610062914


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Size
26D
Number of D-Rings
4
Includes Padding
Yes
Buckle Type
Tongue
Maximum Waist Size
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000884
Zoro #
G610062914
UPC #
648250245163
Country of Origin
United States

Dimensions

Size
26D
Maximum Waist Size
50 in
Minimum Waist Size
42 in

Details

Item
Lineman Positioning Belt
Number of D-Rings
4
Includes Padding
Yes
Buckle Type
Tongue
Color
Black, Brown
Belt Material
Leather, Nylon
D-Ring Style
Full Floating
OSHA Standards Met
OSHA 1910.268, OSHA 1926.502, OSHA 1926.954
ANSI Standards Met
ANSI Z359
Other Standards
ASTM F887, OSHA 1910.140, OSHA 1926.523
Weight Capacity
310 lb

Description

Lineman Positioning Belt, Minimum Waist Size 42 in, Size 26D, Buckle Type Tongue, Belt Material Leather, Nylon, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 50 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI Z359, ASTM Standards Met ASTM F887-Type B, OSHA Standards Met OSHA 1910.268, OSHA 1926.502, OSHA 1926.954, Other Standards ASTM F887, OSHA 1910.140, OSHA 1926.523, D-Ring Style Full Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.