Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINERLESS RUBBER SPLICING TAPE, 3/4 IN X 30 FT,

  • Mfr # 130C-3/4X30FT

  • Zoro # G0933388


product price: $32.55
/ea
Sold in multiples of 5 for $162.75

Key Features

Performance Temp.
Up to 90 °C
Color
Black
Width
0.75 in
Duct Tape Type
Splicing Tape
UV Resistance
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130C-3/4X30FT
Zoro #
G0933388
UPC #
54007417170
Country of Origin
Unknown

Dimensions

Width
0.75 in
Tape Thickness
0.76 mm
Length
30 ft

Details

Performance Temp.
Up to 90 °C
Color
Black
Duct Tape Type
Splicing Tape
UV Resistance
Yes
Max. Voltage
69 kV
Features
Heavy Duty
Material
Rubber
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber Resin
Elongation
8.5
Minimum Tape Performance Temperature
0 Degree Celsius
Maximum Tape Performance Temperature
194 Degree Fahrenheit
Tape Color
Black
Tape Tensile Strength
250 psi

Description

Scotch® Tape 130C is a linerless 30 mil thick, premium grade, rubber splicing tape used for splicing and terminating cables and wires. It withstands temperatures up to 194 °F (90 °C) with emergency overload up to 266 °F (130 °C). The tape has excellent electrical and mechanical properties to provide moisture seal protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.