Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F

  • Mfr # 1300

  • Zoro # G6069515


product price: $852.94
/pk 12, $71.08/ea
Free Shipping & Returns

Key Features

Application
Metal Bonding, Rubber Bonding
Color
Yellow
Size
1 qt
Substrates
Ceramics, Cork, Fabric, Felt, Fibrous Glass, Leather, Metal, Paper, Plastics, Wood
Temp. Range
-30 to 300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300
Zoro #
G6069515
UPC #
00021200198717
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
32 fl oz

Details

Application
Metal Bonding, Rubber Bonding
Color
Yellow
Substrates
Ceramics, Cork, Fabric, Felt, Fibrous Glass, Leather, Metal, Paper, Plastics, Wood
Temp. Range
-30 to 300 Degrees F
For Use On
Can be Used As a Contact or Wet-Bond Adhesive
Sealant Base
Polychloroprene
Sealant Container
Can
Item
Gasket Adhesive
Type
Liquid
Full Cure
Up to 12 min
Begins to Harden
Up to 12 min
Specific Gravity
0.88
Characteristics
Fast Drying, Heat Resistant, High Strength
Viscosity
1500-4000 cps
Standards
MMM-A-121
Flash Point
-4 Degrees F
Container Type
Can
Green Environmental Attribute
Does Not Contain Methylene Chloride
Chemical Base
Polychloroprene
VOC Content
615 g/L
Sealant Type
Gasket Sealant
Clean Up Method
Methyl Ethyl Ketone
Shelf Life
15 mo
Sensor Safe
No
Minimum Operating Temperature
-30 Degrees F
Storage Requirements
60 Degrees to 80 Degrees F
For Material Type
Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood
Cure Type
Room Temperature
Minimum Viscosity
1,400 cps
For Fluid Type
Water
Minimum Application Temperature
30 Degrees F
Maximum Viscosity
4,100 cps
Product Form
Liquid
Series
1300
Specific Sealing Application
General Purpose
Non-Toxic
No
Resistance Properties
Water Resistant
Maximum Operating Temperature
300 Degrees F
Maximum Application Temperature
65 Degrees F
Full Cure Time
1 day
Working Time
12 min
Shear Strength
549 psi

Description

Gasket Adhesive, Color Yellow, Container Size 32 fl oz, Container Type Can, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -30 Degrees F, Series 1300, Working Time 12 min, Product Form Liquid, For Material Type Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood, Resistance Properties Water Resistant, Standards MMM-A-121, VOC Content 615 g/L, Chemical Base Polychloroprene, Clean Up Method Methyl Ethyl Ketone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.