Zoro Homepage

Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK

  • Mfr # 59982

  • Zoro # G5403736


product price: $67.69
/pk 12, $5.64/ea

Key Features

Item - Glass Cleaner
Glass Cleaner and Protector
Cleaner Container Type
Trigger Spray Bottle
Chemicals For Use On
Interior Glass Window, Mirrors, Mirrored Surfaces, Uncoated Granite, Ceramic, Porcelain. Cleans But May Not Protect Stainless Steel, Chrome, Aluminum, Plastic, Acrylic Glass
Fragrance
Unscented
Cleaner Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59982
Zoro #
G5403736
UPC #
50048011599828
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Size
1 qt.
Container Size
32 oz

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner and Protector
Cleaner Container Type
Trigger Spray Bottle
Chemicals For Use On
Interior Glass Window, Mirrors, Mirrored Surfaces, Uncoated Granite, Ceramic, Porcelain. Cleans But May Not Protect Stainless Steel, Chrome, Aluminum, Plastic, Acrylic Glass
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Color
Clear Blue
Container Type
Trigger Spray Bottle
Includes Chemical
None
Standards
CPSC Compliant, OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200, NSF C1 Certified
For Use On
Interior Glass Window, Mirrors, Mirrored Surfaces, Uncoated Granite, Ceramic, Porcelain. Cleans But May Not Protect Stainless Steel, Chrome, Aluminum, Plastic, Acrylic Glass
Case Quantity
12
Net Weight
32 oz.
Cleaner Chemical Product Grouping
Glass Cleaners
Green Certification or Other Recognition
Green Seal
Features
Streak-free, Heavy Duty, Flexible
VOC Content
0.1 %
Rinse Required
No
NSF Rating
C1
pH Level
6.5 to 8.5
Plastic Safe
Yes
pH Value
Neutral
Product Series
No Series
Ammonia Free
Yes
Surfaces for Use On
Aluminum, Ceramic, Chrome, Glass, Granite, Mirrors, Porcelain, Stainless Steel, Windows

Description

Glass Cleaner and Protector, Ammonia Free Yes, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Standards CPSC Compliant, NSF Rated, OSHA, Color Blue, NSF Rating C1, Plastic Safe Yes, Product Series No Series, Properties No Rinse Required, Not Applicable, Plastic Safe, Recommended Dilution Ready to Use, Rinse Required No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.