Zoro Homepage

Lockout System, 1 in spacing

  • Mfr # PS-1012

  • Zoro # G6705072


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
1/2 in
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Color
Yellow
Padlock Shackle Max. Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1012
Zoro #
G6705072
UPC #
00054007445685
Country of Origin
United States

Dimensions

Height
12 in
Width
1/2 in
Padlock Shackle Max. Dia.
1/4 in
Length
12 in
For Maximum Padlock Shackle Diameter
1/4 in
Overall Height
12 in
Overall Length
12 in
Dimensions (L x W x H)
12 in x 0.5 in x 12 in
Overall Width
0.5 in

Details

Item
Lockout System
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Color
Yellow
Max. Number of Padlocks
1
Lockout Type
Cross Bar
Tag Color
Yellow
Includes
(1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet
Features
Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Maximum Number of Padlocks
1
For Use With
Numerous Lockout Devices for Various Panels and Breaker Types
TagLock Source Attribute
PanelSafe PS-1012
Lockout Color
Yellow
For Circuit Breaker Type
Mini
Includes Cable Tie Slot
No
Circuit Breaker Lockout Type
Pin-In
Mount Type
Pin-In
For Circuit Breaker Manufacturer
PanelSafe
Fastener Type
Pin-In

Description

Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 12 in, Overall Length 12 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.