Zoro Homepage

Lockout System, 1 in Spacing

  • Mfr # PS-1021

  • Zoro # G6619155


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
1/2 in
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Lockout Type
Cross Bar
Padlock Shackle Max. Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1021
Zoro #
G6619155
UPC #
00054007445777
Country of Origin
United States

Dimensions

Height
21 in
Width
1/2 in
Padlock Shackle Max. Dia.
1/4 in
Length
21 in
For Maximum Padlock Shackle Diameter
1/4 in

Details

Item
Lockout System
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Lockout Type
Cross Bar
Color
Yellow
Includes
(1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet
Tag Color
Yellow
Circuit Breaker Lockout Type
Pin-In
For Use With
Numerous Lockout Devices for Various Panels and Breaker Types
For Circuit Breaker Manufacturer
PanelSafe
For Circuit Breaker Type
Mini
Maximum Number of Padlocks
1
Lockout Color
Yellow
Features
Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Fastener Type
Pin-In

Description

Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 21 in, Overall Length 21 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.