Zoro Homepage

Lockout System, 3/4 in Spacing

  • Mfr # PS-0721

  • Zoro # G6608637


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Height
15 3/4 in
Width
1/2 in
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Max. Number of Padlocks
1
Lockout Type
Cross Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-0721
Zoro #
G6608637
UPC #
00054007445579
Country of Origin
United States

Dimensions

Height
15 3/4 in
Width
1/2 in
Length
15 3/4 in
Padlock Shackle Max. Dia.
1/4 in
Dimensions (L x W x H)
15.75 in x 0.5 in x 15.75 in
For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
0.5 in
Overall Length
15.75 in
Overall Height
15.75 in

Details

Item
Lockout System
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Max. Number of Padlocks
1
Lockout Type
Cross Bar
Color
Yellow
Tag Color
Yellow
Includes
(1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet
Lockout Color
Yellow
For Circuit Breaker Manufacturer
PanelSafe
Mount Type
Pin-In
For Circuit Breaker Type
Mini
Includes Cable Tie Slot
No
Features
Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Circuit Breaker Lockout Type
Pin-In
Maximum Number of Padlocks
1
For Use With
Numerous Lockout Devices for Various Panels and Breaker Types
TagLock Source Attribute
PanelSafe PS-0721
Fastener Type
Pin-In

Description

Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 15.75 in, Overall Length 15.75 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.