Zoro Homepage

Lockout System Spacing, 3/4in

  • Mfr # PS-0703

  • Zoro # G7213166


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
2 1/4 in
Width
1/2 in
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Max. Number of Padlocks
1
Padlock Shackle Max. Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-0703
Zoro #
G7213166
UPC #
00054007445395
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
1/2 in
Length
2 1/4 in
Padlock Shackle Max. Dia.
1/4 in
For Maximum Padlock Shackle Diameter
1/4 in
Dimensions (L x W x H)
2.25 in x 0.5 in x 2.25 in
Overall Height
2.25 in
Overall Length
2.25 in
Overall Width
0.5 in

Details

Item
Lockout System
Standards
OSHA 1910.147, RoHS 2011/65/EU Compliant
Max. Number of Padlocks
1
Lockout Type
Cross Bar
Color
Yellow
Tag Color
Yellow
Includes
(1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet
For Use With
Numerous Lockout Devices for Various Panels and Breaker Types
Maximum Number of Padlocks
1
Lockout Color
Yellow
Includes Cable Tie Slot
No
For Circuit Breaker Manufacturer
PanelSafe
Circuit Breaker Lockout Type
Pin-In
Mount Type
Pin-In
TagLock Source Attribute
PanelSafe PS-0703
For Circuit Breaker Type
Mini
Features
Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Fastener Type
Pin-In

Description

Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 2.25 in, Overall Length 2.25 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.