Zoro Homepage

Low Lint Knit II Buffing Pad, 3in 1/2in Pile Ht, 50/pk

  • Mfr # 28863

  • Zoro # G5444658


product price: $324.99
/pk 50, $6.50/ea
Free Shipping & Returns

Key Features

Backing Material
Polyester Fabric
Overall Diameter
3.0 in
Color
White
Maximum Operating Speed
12000.0 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28863
Zoro #
G5444658
UPC #
00051141288635
Country of Origin
United States

Dimensions

Overall Diameter
3.0 in

Details

Item
Low Lint Knit II Buffing Pad
Backing Material
Polyester Fabric
Color
White
Maximum Operating Speed
12000.0 rpm

Description

Low Lint Knit II Buff Pad,3 In. 1/2 In. P,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.