Low Lint Knit II Buffing Pad, 5-1/4in 1/2in Pile Ht, 50/pk
Mfr # 28862
Zoro # G5445662
product price: $560.99
/pk 50, $11.22/ea
Free Shipping & Returns
Key Features
Backing Material
Polyester Fabric
Overall Diameter
5.25 in
Maximum Operating Speed
12000.0 rpm
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28862
Zoro #
G5445662
UPC #
00051141288628
Country of Origin
United States
Dimensions
Overall Diameter
5.25 in
Details
Item
Low Lint Knit II Buffing Pad
Backing Material
Polyester Fabric
Maximum Operating Speed
12000.0 rpm
Color
White
Description
Low Lint Knit II Buff Pd,5-1/4 In. 1/2,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.