Zoro Homepage

Low Lint Wool Pad PK2

  • Mfr # 7100087039

  • Zoro # G515555030


product price: $17.15
/pk 2, $8.58/ea
Sold in multiples of 6 for $102.90

Key Features

Application
Compounding, Finishing
Outside Diameter
4 in
Material
Wool
Compatible Tool Type
Rotary Polishers
Maximum Speed
4,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100087039
Zoro #
G515555030
UPC #
00051131300408
Country of Origin
United States

Dimensions

Outside Diameter
4 in

Details

Item
Low Lint Wool Pad
Application
Compounding, Finishing
Material
Wool
Compatible Tool Type
Rotary Polishers
Maximum Speed
4,500 RPM
Color
White
Features
Product Type
Pad
Attachment
Unthreaded Center Hole
Compatible Surface Material
Aluminum, Paint
Texture
Smooth

Description

Low Lint Wool Pad Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.