Zoro Homepage

Low Pro Hook/Loop Backup Pd, 6in Dia, PK10

  • Mfr # 7100273863

  • Zoro # G005375667


product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Back Mounting Size
5/16"-24
Max. RPM
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100273863
Zoro #
G005375667
UPC #
00638060890530
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
6 in
Back Mounting Size
5/16"-24
Overall Diameter
6 in
Connector Size
5/16"-24
Overall Width
6 in

Details

Item
Low Profile Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Shaft
Max. RPM
12,000 RPM
Density
Extra Hard
Vacuum Hole Design
Multi-Hole
Color
Black
Series
Xtract
Backup Pad Shape
Round
Maximum Operating Speed
12,000 RPM
Abrasive Mount Type
Hook and Loop
Number of Vacuum Holes
Multi-Hole
Device Material
Foam
Features
Low-Profile, Tall J Hook Type 2, Tapered
Product Type
Disc Backup Pad
Connector Type
Threaded Shaft

Description

Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Extra Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length Not Applicable, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.