Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-Speed High Productivity Floor Pads 7300, 15 in. Diameter, Black, 5PK

  • Mfr # 7300-15

  • Zoro # G912929465


product price: $99.15
/pk 5, $19.83/ea
Free Shipping & Returns

Key Features

Floor Machine Pads Color Family
Black
Material
Nylon
For Use With
Rotary Floor Machines
Color
Black
Used On
Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300-15
Zoro #
G912929465
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15"

Details

Floor Machine Pads Color Family
Black
Material
Nylon
For Use With
Rotary Floor Machines
Color
Black
Used On
Floors

Description

3M's most aggressive floor stripping pad, the 3MTM High Productivity Pad 7300, is the best choice for removing four or more coats of finish buildup from hard floors. The stripping pad's open construction allows stripping solution to circulate through the pad, reducing loading. Continuous nylon filaments, uniformly coated with resin and abrasive particles, provide consistently high performance throughout the life of the pad. For rotary and automatic floor machines. For optimum conformability and pad-to-floor contact, the pad can be backed with a red buffing pad.


  • 3M's most aggressive stripping pad quickly and effectively removes four or more coats of finish.
  • Unique open construction resists loading and clogging.
  • Web of continuous filaments coated throughout with resin and abrasives provides high performance over the life of the pad.
  • Can be backed with a red buffing floor pad for optimum pad-to-floor contact.
  • For use with rotary and automatic floor machines running at low speed (175-600 rpm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.