Zoro Homepage

Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5

  • Mfr # 7200

  • Zoro # G701955989


product price: $66.99
/pk 5, $13.40/ea

Key Features

Floor Application
Stripping
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Face Weight
5.8 lbs
Weight
5.8 lbs
Used On
Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7200
Zoro #
G701955989
UPC #
48011590615
Country of Origin
United States

Dimensions

Diameter
20"

Details

Floor Application
Stripping
Material
Non-Woven Nylon/Polyester Fiber
Item
Floor Pads
For Use With
Rotary or Automatic Floor Machines (175-600 RPM)
Face Weight
5.8 lbs
Weight
5.8 lbs
Used On
Floors
Application
Stripping
Color
Black

Description

Provide greater initial cut and offer high performance throughout the life of the pad. Coarse fibers and abrasives provide aggressive stripping performance, removing two to three layers of old finish. The web of fibers is permeated throughout with a uniform coating of resin and abrasive mineral particles, consistently delivering impressive cut over the life of the pad. The pad's open-textured, non-woven construction resists clogging, allowing stripping solutions to flow through the pad. They can also be used with appropriate chemicals to clean heavily soiled hard-surface floors such as concrete.


  • • Coarse fibers coated with resin and minerals throughout the pad provide high performance over the life of the pad.
  • • Aggressive stripping action removes finish, dirt and buildup quickly and thoroughly.
  • • Open construction resists loading and clogging.
  • • Washable, reusable pad reduces supply costs.
  • • For rotary and automatic floor machines running at low speed (175-600 rpm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.