Zoro Homepage

Low-Speed Super Polishing Floor Pads 4100, 17" Diameter, White, PK5

  • Mfr # 4100

  • Zoro # G706569280


product price: $48.15
/pk 5, $9.63/ea

Key Features

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Wood
Face Weight
2.4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100
Zoro #
G706569280
UPC #
10078371008212
Country of Origin
United States

Dimensions

Diameter
17"

Details

Floor Application
Buffing
Material
Non-Woven Polyester Fiber
Item
Floor Pads
For Use With
Rotary Floor Machines (175-600 RPM)
Used On
Wood
Face Weight
2.4 lbs
Color
White

Description

3MTM White Super Polish Pad 4100 is used for light cleaning under automatic scrubbers and removes soil and scuff marks with minimal dulling of finish. Uniform distribution of fine cleaning particles throughout the pad's fibers, not just on the surface, distinguishes it from much of the competition. Durable, conformable polyester fibers provide maximum pad-to-floor contact, and open construction resists loading and clogging. For use with rotary and automatic floor machines running at low speed (175 to 600 rpm). Use for light daily cleaning, spray buffing, and dry buffing soft finishes. This polishing pad is also used on wood floors. The pad is reversible.


  • Made for light cleaning with either a rotary or automatic scrubber with minimal dulling of finish.
  • Fine polishing particles dispersed throughout the pad provide high performance over the pad's life.
  • Also used to spray buff and dry buff soft finishes to a high gloss.
  • The polishing pad is washable and reusable.
  • For use with low-speed floor machines on many types of floors including wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.